Buy more than* S$200* and get FREE SHIPPING

Isotropy Rubber Magnet T 0.8 x 200 x 1m

Length (m)
1, 1
Weight (g)
600, 600
Thickness (mm)
0.8, 0.8
Width (mm)
200, 200
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc(s) 1 NT6S082001M 10025907 28.99 SGD
Shipped after 2018-01-24
ADD TO CART

Related Products