Buy more than* S$200* and get FREE SHIPPING

Stainless steel light thimble use rope diameter 6 mm

Dimensions B (mm)
9
Dimensions D (mm)
15
Dimensions A (mm)
7
Dimensions L (mm)
25
Weight (g)
7
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 B-420 10247807 3.81 SGD
Shipped after 2017-12-20
ADD TO CART

Related Products