Buy more than* S$200* and get FREE SHIPPING

Scriber (Straight Type)

Hardness
HRC46, HRC46
Weight (g)
30, 30
Overall Length (mm)
220, 220
Shaft Diameter (phi mm)
6.5, 6.5
Material
S45C, S45C
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc(s) 1 TZ-05 10277785 6.99 SGD
In stock
ADD TO CART

Related Products