Buy more than* S$200* and get FREE SHIPPING

I type Square 75mm

Squareness
+/-0.0028, +/-0.0028
Pole Length x Stand Length (mm)
75x50, 75x50
ong Side Width (mm)
18, 18
Pricision
+/-(2+L/100)microm, +/-(2+L/100)microm
Nominal Dimension (mm)
75, 75
Weight (kg)
0.18, 0.18
Thickness (mm)
5, 5
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc(s) 1 IS-75 10279088 399.99 SGD
Shipped after 2018-04-27
ADD TO CART