Buy more than* S$200* and get FREE SHIPPING

Metal connector NCS - 14 series 1 pole P

1.00 (1)
Withstand Voltage (V)
1000
Contact Number
1
Shell Size
14
Rating
5A 125V
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 NCS-141-P 10282922 12.00 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Work
1
From Japan
On 2017-02-28 17:37:55
I wanted something with 2 poles, but I also did not check well, but it is bad, but I was deceived by a photo and purchased a 1 pole stuff. Since it is said that it can not be returned, I will carefully purchase it next time.
This review is about item#10282922.

Related Products