Buy more than* S$200* and get FREE SHIPPING

Low floor heavy load caster free 35 Diameter MC wheels Trivalent chromate

Eccentricity (mm)
15
Wheel Mounting Width (mm)
30
Allowable Load (N)
1170
Mounting Pitch (mm)
38x38-48x48
Allowable Load (kgf)
120
Mounting Seat (mm)
60x60
Mounting Hole (mm)
6.2X13
Rim Width (mm)
27
Mounting Height (mm)
52
Wheel Diameter (phi mm)
35
Shaft Diameter (phi mm)
6
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 HJ-35U-MC 10439555 28.99 SGD
Shipped after 2018-05-25
ADD TO CART

Related Products