Buy more than* S$200* and get FREE SHIPPING

Five single banjo

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Maximum Working Pressure (Water) (MPa)
0.3
Connection Screw Type
R
Tube Insertion Length (mm)
12.5
Vacuum Pressure (kPa)
-100
Screw Size
1/8B
Double-sided Width (H)(mm)
12
Dimensions C (phi mm)
13
Dimensions B (mm)
26.8
Dimensions E (mm)
19.5
Dimensions A (mm)
22.3
Dimensions L (mm)
15.5
Maximum Allowable Working Pressure (Compressed Air) (MPa)
1
Conformity Tube Outside Diameter (phi mm)
6
Weight (g)
12.1
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 F6-01S1W 10477723 6.99 SGD
Shipped after 2018-01-24
ADD TO CART

Related Products