Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Diamond file S-10 thin flat # 150

File Part Dimension (mm)
40
Overall Length (mm)
170
Thickness (mm)
1.1
Grain Size
150
Width (mm)
5.8
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 pc 1 DSHI101U 10518025 33.99 SGD
Shipped after 2018-06-28
ADD TO CART

Related Products