Buy more than* S$200* and get FREE SHIPPING

Diamond file S-10 thin flat # 200

File Part Dimension (mm)
40
Overall Length (mm)
170
Thickness (mm)
1.1
Grain Size
200
Width (mm)
5.8
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 pc 1 DSHI102U 10518034 33.99 SGD
Shipped after 2018-05-01
ADD TO CART

Related Products