Buy more than* S$200* and get FREE SHIPPING

Diamond file S-10 thin flat taper # 200

File Part Dimension (mm)
30
Overall Length (mm)
170
Thickness (mm)
0.7
Grain Size
200
Width (mm)
5.8
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 pc 1 DHI102TU 10518052 33.99 SGD
Shipped after 2018-05-29
ADD TO CART

Related Products