Buy more than* S$200* and get FREE SHIPPING

Diamond file S-10 thin flat taper # 300

File Part Dimension (mm)
30
Overall Length (mm)
170
Thickness (mm)
0.7
Grain Size
300
Width (mm)
5.8
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 pc 1 DHI103TU 10518068 33.99 SGD
Shipped after 2018-01-29
ADD TO CART

Related Products