Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Diamond file S-8 thin flat # 200

File Part Dimension (mm)
50
Overall Length (mm)
180
Thickness (mm)
0.8
Grain Size
200
Width (mm)
6.5
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 pc 1 DSHI082U 10518077 39.99 SGD
Shipped after 2018-05-07
ADD TO CART

Related Products