Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Diamond double-edged file 100mm # 150

File Part Dimension (mm)
90
Overall Length (mm)
180
Thickness (mm)
3
Grain Size
150
Width (mm)
20
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 pc 1 TDRH410H 10518332 35.99 SGD
Shipped after 2018-06-28
ADD TO CART

Related Products