Buy more than* S$200* and get FREE SHIPPING

DIA file ED type (9 kind set) ED-3-2

File Part Dimension (mm)
50
Overall Length (mm)
175
Thickness (mm)
1.5
Grain Size
170
Width (mm)
7
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 pc 1 531 10518585 41.21 SGD
Shipped after 2017-07-18
ADD TO CART