Buy more than* S$200* and get FREE SHIPPING

DIA file ED type (9 kind set) ED-6-2

File Part Dimension (mm)
50
Overall Length (mm)
175
Thickness (mm)
1.5
Grain Size
170
Width (mm)
4
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 pc 1 537 10518646 25.71 SGD
Shipped after 2017-04-17
ADD TO CART