Buy more than* S$200* and get FREE SHIPPING

DIA file ED type (9 kind set) ED-6-4

File Part Dimension (mm)
50
Overall Length (mm)
175
Thickness (mm)
1.4
Grain Size
325
Width (mm)
4
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 pc 1 538 10518655 28.99 SGD
Shipped after 2018-05-25
ADD TO CART