Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

DIA file ED type (9 kind set) ED-6-6

File Part Dimension (mm)
50
Overall Length (mm)
175
Thickness (mm)
1.4
Grain Size
600
Width (mm)
4
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 pc 1 539 10518664 28.99 SGD
Shipped after 2018-05-07
ADD TO CART