Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

DIA file SPB type (6 kind set) SPB NO1 flat

File Part Dimension (mm)
18
Overall Length (mm)
145
Thickness (mm)
2
Grain Size
170
Width (mm)
3.3
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 pc 1 322 10518682 56.99 SGD
Shipped after 2018-06-27
ADD TO CART