Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

DIA file SPB type (6 kind set) SPB NO4 square

File Part Dimension (mm)
18
Overall Length (mm)
145
Thickness (mm)
2.5
Grain Size
170
Width (mm)
3.5
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 pc 1 325 10518716 56.99 SGD
Shipped after 2018-05-07
ADD TO CART