Buy more than* S$200* and get FREE SHIPPING

DIA file SPB type (6 kind set) SPB NO5 triangle

File Part Dimension (mm)
23
Overall Length (mm)
150
Thickness (mm)
2.6
Grain Size
170
Width (mm)
3
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 pc 1 326 10518725 58.01 SGD
Shipped after 2018-01-11
ADD TO CART