Buy more than* S$200* and get FREE SHIPPING

DIA file SPB type (6 kind set) SPB NO6 bend ellipse

File Part Dimension (mm)
18
Overall Length (mm)
145
Thickness (mm)
3
Grain Size
170
Width (mm)
3.5
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 pc 1 327 10518734 62.99 SGD
Shipped after 2018-04-27
ADD TO CART