Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

DIA file angle K-10

File Part Dimension (mm)
50
Overall Length (mm)
185
Thickness (mm)
3.3
Grain Size
140
Width (mm)
3.3
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 pc 1 K-10-K (Tekkouyou 10 Pongumi) 10518822 31.99 SGD
In stock
ADD TO CART