Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

DIA file angle K-12

File Part Dimension (mm)
50
Overall Length (mm)
170
Thickness (mm)
2.8
Grain Size
140
Width (mm)
2.8
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 pc 1 K-12-K (Tekkouyou 12 pcs) 10518838 26.99 SGD
In stock
ADD TO CART