Buy more than* S$200* and get FREE SHIPPING

DIA file angle K-8

File Part Dimension (mm)
50
Overall Length (mm)
200
Thickness (mm)
4.3
Grain Size
140
Width (mm)
4.3
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 pc 1 K-8-K (Tekkouyou 8 pcs) 10518856 36.99 SGD
In stock
ADD TO CART