Buy more than* S$200* and get FREE SHIPPING

DIA file angle S-10

File Part Dimension (mm)
50
Overall Length (mm)
175
Thickness (mm)
2.7
Grain Size
170
Width (mm)
2.7
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 pc 1 S-10-K (Seimitsuyou 10 Pongumi) 10518865 23.99 SGD
Shipped after 2018-01-22
ADD TO CART