Buy more than* S$200* and get FREE SHIPPING

DIA file angle S-12

File Part Dimension (mm)
40
Overall Length (mm)
175
Thickness (mm)
2.3
Grain Size
170
Width (mm)
2.3
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 pc 1 S-12-K (Seimitsuyou 12 pcs) 10518874 21.99 SGD
In stock
ADD TO CART