Buy more than* S$200* and get FREE SHIPPING

DIA file angle S-5

File Part Dimension (mm)
70
Overall Length (mm)
200
Thickness (mm)
3.4
Grain Size
170
Width (mm)
3.4
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 pc 1 S-5-K (Seimitsuyou 5 pcs) 10518883 29.59 SGD
Shipped after 2017-02-06
ADD TO CART