Buy more than* S$200* and get FREE SHIPPING

DIA file angle S-8

File Part Dimension (mm)
60
Overall Length (mm)
180
Thickness (mm)
3
Grain Size
170
Width (mm)
3
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 pc 1 S-8-K (Seimitsuyou 8 pcs) 10518892 28.99 SGD
In stock
ADD TO CART