Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

DIA file round K-10

File Part Dimension (mm)
50
Outer Diameter (phi mm)
3.7
Overall Length (mm)
185
Grain Size
140
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 pc 1 K-10-M (Tekkouyou 10 Pongumi) 10518908 28.99 SGD
In stock
ADD TO CART