Buy more than* S$200* and get FREE SHIPPING

DIA file round K-12

File Part Dimension (mm)
50
Outer Diameter (phi mm)
2.9
Overall Length (mm)
170
Grain Size
140
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 pc 1 K-12-M (Tekkouyou 12 pcs) 10518917 23.13 SGD
Shipped after 2018-01-10
ADD TO CART