Buy more than* S$200* and get FREE SHIPPING

DIA file round K-5

File Part Dimension (mm)
80
Outer Diameter (phi mm)
5.6
Overall Length (mm)
200
Grain Size
140
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 pc 1 K-5-M (Tekkouyou 5 pcs) 10518926 32.17 SGD
Shipped after 2017-03-16
ADD TO CART