Buy more than* S$200* and get FREE SHIPPING

DIA file round K-8

File Part Dimension (mm)
50
Outer Diameter (phi mm)
4.6
Overall Length (mm)
200
Grain Size
140
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 pc 1 K-8-M (Tekkouyou 8 pcs) 10518935 31.99 SGD
In stock
ADD TO CART