Bantu
Hubungi Kami
Log keluar
Log masuk
All Category
Quick
Order
Buy more than* S$200* and get
FREE SHIPPING
DIA file round S-8
[x]close
All Products
>
Cutting Tools, Abrasives
>
Abrasives
>
Hand Grinding
>
File
>
Diamond File
DIA file round S-8
GOEI SEISAKUSYO
Click for images of all products
Feature
* Products that meet your criteria are shown in
table below.
File Part Dimension (mm)
60
Outer Diameter (phi mm)
3.6
Overall Length (mm)
180
Grain Size
170
Now we ship to
...
see all>
Top
Product Options
Package
Qty.
Ship pack of
Mfr.#
Item.#
Sales Price
Availability
Qty.
Package
Qty.
Ship pack of
Mfr.#
Item.#
Sales Price
Availability
Qty.
1 pc
1
S-8-M (Seimitsuyou 8 pcs)
10518978
26.99 SGD
In stock
Customers Who Viewed This Item Also Viewed
(first)
Page
1
/4
<<
DIA file round S-12
GOEI SEISAKUSYO
18.99 SGD
Diagonal Cutters (knurled handle)
KEIBA
29.99 SGD
Diagonal Cutting Nipper
KEIBA
29.99
-
32.99 SGD
(2)
Diamond mini file
PFERD
57.99 SGD
DIA file flat K-5
GOEI SEISAKUSYO
56.99 SGD
Diamond equaling file set
PFERD
409.99 SGD
Convex Tough Gear SD
Shinwa Rules
28.99
-
31.99 SGD
Safety breaker
Toshiba Lighting & Technology
17.99
-
24.99 SGD
Outdoor-type cord reel rainproof type breaker leakage with prevention
TRUSCO
309.99 SGD
Uni aluminum stickers
UNIT SAFETY SIGNS
13.99 SGD
Natural Rubber Gloves, For Kitchen, Thin
TRUSCO
-
(1)
G7 Lock 25
Tajima Tool
35.99
-
46.99 SGD
(1)
AC code
Uni-Five
5.99
-
14.99 SGD
(1)
Diamond file one side hook shaped # 400
TSUBOSAN
24.99 SGD
(1)
Diagonal Cutting Nipper
KEIBA
28.99 SGD
(2)
Diamond Needle File
TRUSCO
57.99 SGD
>>
Category
All Products
>
Cutting Tools, Abrasives
>
Abrasives
>
Hand Grinding
>
File
>
Diamond File
Top