Buy more than* S$200* and get FREE SHIPPING

DIA file ultrafine half round

File Part Dimension (mm)
30
Overall Length (mm)
150
Thickness (mm)
1.2
Grain Size
170
Width (mm)
3.4
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 pc 1 302 10519023 25.71 SGD
Shipped after 2017-08-02
ADD TO CART