Buy more than* S$200* and get FREE SHIPPING

DIA file triangle K-10

File Part Dimension (mm)
50
Overall Length (mm)
185
Thickness (mm)
5.2
Grain Size
140
Width (mm)
6.2
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 pc 1 K-10-S (Tekkouyou 10 Pongumi) 10519048 28.29 SGD
Shipped after 2018-01-05
ADD TO CART