Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

DIA file triangle K-12

File Part Dimension (mm)
50
Overall Length (mm)
170
Thickness (mm)
3.5
Grain Size
140
Width (mm)
4
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 pc 1 K-12-S (Tekkouyou 12 pcs) 10519057 26.99 SGD
In stock
ADD TO CART