Buy more than* S$200* and get FREE SHIPPING

DIA file triangle K-8

File Part Dimension (mm)
50
Overall Length (mm)
200
Thickness (mm)
6.5
Grain Size
140
Width (mm)
7.5
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 pc 1 K-8-S (Tekkouyou 8 pcs) 10519075 36.99 SGD
Shipped after 2018-01-22
ADD TO CART