Buy more than* S$200* and get FREE SHIPPING

DIA file a half circle K-12

File Part Dimension (mm)
50
Overall Length (mm)
170
Thickness (mm)
1.9
Grain Size
140
Width (mm)
5
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 pc 1 K-12-HA (K- 12H) ( Tekkouyou 12 pcs) 10519136 28.99 SGD
Shipped after 2018-02-27
ADD TO CART