Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

DIA file a half circle K-5

File Part Dimension (mm)
80
Overall Length (mm)
200
Thickness (mm)
3.7
Grain Size
140
Width (mm)
12
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 pc 1 K-5-HA (K- 5H) ( Tekkouyou 5 pcs) 10519145 51.99 SGD
Shipped after 2018-06-22
ADD TO CART