Buy more than* S$200* and get FREE SHIPPING

DIA file a half circle K-8

File Part Dimension (mm)
50
Overall Length (mm)
200
Thickness (mm)
3.1
Grain Size
140
Width (mm)
9.6
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 pc 1 K-8-HA (K- 8H) ( Tekkouyou 8 pcs) 10519154 37.34 SGD
Shipped after 2017-04-12
ADD TO CART