Buy more than* S$200* and get FREE SHIPPING

DIA file and a half round S-10

File Part Dimension (mm)
50
Overall Length (mm)
175
Thickness (mm)
1.8
Grain Size
170
Width (mm)
5.9
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 pc 1 S-10-HA (S- 10H) (Seimitsuyou 10 Pongumi) 10519163 21.83 SGD
Shipped after 2017-12-12
ADD TO CART