Buy more than* S$200* and get FREE SHIPPING

DIA file and a half round S-12

File Part Dimension (mm)
40
Overall Length (mm)
175
Thickness (mm)
1.6
Grain Size
170
Width (mm)
4.8
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 pc 1 S-12-HA (S- 12H) (Seimitsuyou 12 pcs) 10519172 23.99 SGD
In stock
ADD TO CART