Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

DIA file and a half round S-5

File Part Dimension (mm)
70
Overall Length (mm)
200
Thickness (mm)
2.4
Grain Size
170
Width (mm)
8
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 pc 1 S-5-HA (S- 5H) ( Seimitsuyou 5 pcs) 10519188 41.99 SGD
Shipped after 2018-06-22
ADD TO CART