Buy more than* S$200* and get FREE SHIPPING

DIA file flat K-10

File Part Dimension (mm)
50
Overall Length (mm)
185
Thickness (mm)
2.5
Grain Size
140
Width (mm)
7
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 pc 1 K-10-HI (K- 10F) ( Tekkouyou 10 Pongumi) 10519206 40.99 SGD
In stock
ADD TO CART