Buy more than* S$200* and get FREE SHIPPING

DIA file flat K-12

File Part Dimension (mm)
50
Overall Length (mm)
170
Thickness (mm)
2.2
Grain Size
140
Width (mm)
4.2
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 pc 1 K-12-HI (K- 12F) ( Tekkouyou 12 pcs) 10519215 34.99 SGD
Shipped after 2018-05-24
ADD TO CART