Buy more than* S$200* and get FREE SHIPPING

DIA file flat K-5

File Part Dimension (mm)
80
Overall Length (mm)
215
Thickness (mm)
3.5
Grain Size
140
Width (mm)
11
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 pc 1 K-5-HI (K- 5F) ( Tekkouyou 5 pcs) 10519224 56.99 SGD
In stock
ADD TO CART