Buy more than* S$200* and get FREE SHIPPING

DIA file flat K-8

File Part Dimension (mm)
50
Overall Length (mm)
200
Thickness (mm)
2.9
Grain Size
140
Width (mm)
9
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 pc 1 K-8-HI (K- 8F) ( Tekkouyou 8 pcs) 10519233 46.38 SGD
Shipped after 2017-04-12
ADD TO CART