Buy more than* S$200* and get FREE SHIPPING

DIA file flat S-10

File Part Dimension (mm)
50
Overall Length (mm)
175
Thickness (mm)
1.3
Grain Size
170
Width (mm)
6
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 pc 1 S-10-HI (S- 10F) (Seimitsuyou 10 Pongumi) 10519242 32.23 SGD
Shipped after 2017-09-06
ADD TO CART