Buy more than* S$200* and get FREE SHIPPING

DIA file flat S-12

File Part Dimension (mm)
40
Overall Length (mm)
175
Thickness (mm)
1.2
Grain Size
170
Width (mm)
5.5
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 pc 1 S-12-HI (S- 12F) (Seimitsuyou 12 pcs) 10519258 21.83 SGD
Shipped after 2017-02-06
ADD TO CART