Buy more than* S$200* and get FREE SHIPPING

DIA file flat S-5

File Part Dimension (mm)
70
Overall Length (mm)
200
Thickness (mm)
1.7
Grain Size
170
Width (mm)
8
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 pc 1 S-5-HI (S- 5F) 10519267 45.09 SGD
Shipped after 2017-09-08
ADD TO CART